Fluorescent Lampholder, Pedestal Base

Item #: 0753185

Cat #: 13551-NW

UPC: 078477344439

$ 8.23 EA
Company wide:
149 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, Pedestal, 660W-600V, Recessed Double Contact Horizontal, Slide-On, Shallow Base For T-8 and T-12 Lamps, Quickwire Terminals, Color: White.

Overview

Fluorescent Lampholder, Medium Base, Pedestal, 660W-600V, Recessed Double Contact Horizontal, Slide-On, Shallow Base For T-8 and T-12 Lamps, Quickwire Terminals, Color: White.

New Design Thermoplastic Medium Fluorescent Lampholder, Shallow Base For T-8/T-12 Lamps, White

Also known as: 078477344439, 13551-NW, LEV13551NW, Tombstone

Specifications

Base: Recessed Double Contact (R17d)
Wattage: 660
Material: Thermoplastic
Color: White
Volts AC: 600
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Material: Thermoplastic
Volts AC: 600
Wattage: 660
Color: White
Light Technology: Fluorescent