
$ 9.67 EA
Company wide:
24
in stock
Documents & Guides
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, with Large Knockouts for #6 or #8 Cable
Overview
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, with Large Knockouts for #6 or #8 Cable
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code.
Also known as: 034481014058, RD30-6R, UNORD306R
Specifications
| Gangs: | 1 |
| Material: | PVC |
| Depth: | 3 5/8 in |
| Gangs: | 1 |
| Depth: | 3 5/8 in |
| Material: | PVC |