Dual Technology Occupancy Sensor, White

Item #: 0753065

Cat #: DW-100-24-W

UPC: 754182919000

$ 210.08 EA
Company wide:
0 in stock
Occupancy Sensor, Wall Switch, Dual Technology, 18-­24VDC, 24VAC, White

Overview

Occupancy Sensor, Wall Switch, Dual Technology, 18-­24VDC, 24VAC, White
Also known as: 754182919000, DW-100-24-W, WATDW10024W

Specifications

Volts DC: 24, 18
Color: White
Volts AC: 24
Volts DC: 24, 18
Volts AC: 24
Color: White