18" RESI-MASTER™ Heavy-Duty Ship Auger, 5/8"

Item #: 0753064

Cat #: 35-971

UPC: 783250632947

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ideal; Auger Bit; Resi-master; Long Ship, Heavy-duty; Bit Diameter: 5/8 In; Shank Diameter: 7/16 In; Twist Length: 15 In; Overall Length: 18 In; Flute Type: Single-helix; Cutting Edge Angle: 62 Deg

Overview

Ideal; Auger Bit; Resi-master; Long Ship, Heavy-duty; Bit Diameter: 5/8 In; Shank Diameter: 7/16 In; Twist Length: 15 In; Overall Length: 18 In; Flute Type: Single-helix; Cutting Edge Angle: 62 Deg
Also known as: 783250632947, 35-971, IDE35971, LYNNS AUGER

Specifications

No Specifications Available