Round Blank Ceiling Cover, 4", White

Item #: 0753017

Cat #: CPC4WH

UPC: 034481160151

$ 8.61 EA
Company wide:
10 in stock
Documents & Guides
Round Blank Ceiling Cover, 4 Inch, White, Material Non-Metallic

Overview

Round Blank Ceiling Cover, 4 Inch, White, Material Non-Metallic

Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.

Also known as: 034481160151, CPC4WH, CARCPC4WH

Specifications

Size: 4 in
Color: White
Size: 4 in
Color: White