Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0753008

Cat #: TITAN 153JE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 350 MCM - 750 MCM, Insulation Diameter Range: 1.02" - 1.45". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 350 MCM - 750 MCM, Insulation Diameter Range: 1.02" - 1.45". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.
Also known as: TITAN 153JE, CANTITAN153JE

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 350 - 750
Volts AC: 15kV
Allowable Gauge Range: 350 - 750
Color: Black