Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0753007

Cat #: TITAN152JE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 3/0 AWG - 350 MCM, Insulation Diameter Range: 0.79" - 1.04". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 3/0 AWG - 350 MCM, Insulation Diameter Range: 0.79" - 1.04". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.
Also known as: TITAN152JE, CANTITAN152JE

Specifications

Volts AC: 15kV
Color: Black
Volts AC: 15kV
Color: Black