Cold Shrink, Cable Termination, Indoor Kit

Item #: 0753006

Cat #: TITAN 154S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.25 - 1.59". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.25 - 1.59". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.
Also known as: TITAN 154S, CANTITAN154S

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 750 - 1000
Volts AC: 15kV
Allowable Gauge Range: 750 - 1000
Color: Black