Cold Shrink, Cable Termination, Indoor Kit

Item #: 0753005

Cat #: TITAN 153S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 250 MCM - 500 MCM, Insulation Diameter Range: 0.93" - 1.25". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 250 MCM - 500 MCM, Insulation Diameter Range: 0.93" - 1.25". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.
Also known as: TITAN 153S, CANTITAN153S

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 250 - 500
Volts AC: 15kV
Allowable Gauge Range: 250 - 500
Color: Black