Cold Shrink, Cable Termination, Indoor Kit

Item #: 0753004

Cat #: TITAN152S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 1/0 AWG - 350 MCM, Insulation Diameter Range: 0.74" - 1.03". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 1/0 AWG - 350 MCM, Insulation Diameter Range: 0.74" - 1.03". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.
Also known as: TITAN152S, CANTITAN152S

Specifications

Volts AC: 15kV
Color: Black
Volts AC: 15kV
Color: Black