Cold Shrink, Cable Termination, Indoor Kit

Item #: 0753003

Cat #: TITAN 151S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 2 AWG - 1 AWG, Insulation Diameter Range: 0.66" - 0.72". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 2 AWG - 1 AWG, Insulation Diameter Range: 0.66" - 0.72". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.
Also known as: TITAN 151S, CANTITAN151S

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 2 - 1
Volts AC: 15kV
Allowable Gauge Range: 2 - 1
Color: Black