Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0753002

Cat #: TITAN154SE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.25 - 1.59". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.25 - 1.59". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications. Kit makes (3) Terminations.
Also known as: TITAN154SE, CANTITAN154SE

Specifications

Volts AC: 15kV
Color: Black
Volts AC: 15kV
Color: Black