Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0753001

Cat #: TITAN153SE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 250 MCM - 500 MCM, Insulation Diameter Range: 0.93" - 1.25". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications. 1=3 terminations

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 250 MCM - 500 MCM, Insulation Diameter Range: 0.93" - 1.25". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications. 1=3 terminations
Also known as: TITAN153SE, CANTITAN153SE

Specifications

Volts AC: 15kV
Color: Black
Volts AC: 15kV
Color: Black