Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0753000

Cat #: TITAN 152SE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 1/0 AWG - 350 MCM, Insulation Diameter Range: 0.74" - 1.03". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 1/0 AWG - 350 MCM, Insulation Diameter Range: 0.74" - 1.03". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications.
Also known as: TITAN 152SE, CANTITAN152SE

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 1/0 - 350
Volts AC: 15kV
Allowable Gauge Range: 1/0 - 350
Color: Black