Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0752999

Cat #: TITAN 151SE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 2 AWG - 1 AWG, Insulation Diameter Range: 0.66" - 0.72". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 2 AWG - 1 AWG, Insulation Diameter Range: 0.66" - 0.72". For use with 15 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Outdoor Applications.
Also known as: TITAN 151SE, CANTITAN151SE, I&E

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 2 - 1
Volts AC: 15kV
Allowable Gauge Range: 2 - 1
Color: Black