Cold Shrink, Cable Termination, Indoor Kit

Item #: 0752993

Cat #: TITAN082S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 8 kV 100%, Conductor Range: 4/0 AWG - 500 MCM, Insulation Diameter Range: 0.71" - 1.03". For use with 8 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 8 kV 100%, Conductor Range: 4/0 AWG - 500 MCM, Insulation Diameter Range: 0.71" - 1.03". For use with 8 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications. Kit makes (3) Terminations.
Also known as: TITAN082S, CANTITAN082S

Specifications

Volts AC: 8kV
Color: Black
Volts AC: 8kV
Color: Black