2 AWG to 3/0 AWG Cold Shrink

Item #: 0752992

Cat #: TITAN 081S

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 8 kV 100%, Conductor Range: 2 AWG - 3/0 AWG, Insulation Diameter Range: 0.55" - 0.71". For use with 8 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Shielded Cable, 8 kV 100%, Conductor Range: 2 AWG - 3/0 AWG, Insulation Diameter Range: 0.55" - 0.71". For use with 8 kV XLPE and EPR Copper Tape, Drain Wire, Unishield or Lead Sheathed Power Cables in Indoor Applications.
Also known as: TITAN 081S, CANTITAN081S, STRESS CONE

Specifications

Volts AC: 8kV
Color: Black
Type: Cold Shrink
Volts AC: 8kV
Type: Cold Shrink
Color: Black