Bushing, Insulated, Size: 1", 4 to 14 AWG, Zinc Die Cast

Item #: 0752902

Cat #: GB300

UPC: 687855105397

$ 8.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Zinc, Connection Type: Threaded, Maximum Temperature Rating: 150° C, Features: Forrigid, Outside Diameter: 1.56 Inch, Width: 0.62 Inch

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Zinc, Connection Type: Threaded, Maximum Temperature Rating: 150° C, Features: Forrigid, Outside Diameter: 1.56 Inch, Width: 0.62 Inch
Also known as: 687855105397, GB300, APPGB300

Specifications

Diameter: 1 in
Material: Zinc
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Zinc