1
more

Disconnect, Fused, 200A, 3P, Class J, 600VAC, Front Operated
Item #: 0752773
Cat #: OS200J12
UPC: 417019247164
$ 2071.88 EA
Company wide:
0
in stock
Documents & Guides
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600 Volt AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Overview
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600 Volt AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.
Also known as: 417019247164, OS200J12, ABBOS200J12
Specifications
| Type: | Disconnect Switch, Fused |
| Amps: | 200 |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Base, DIN Rail |
| Class: | J |
| Volts AC: | 600 |
| Type: | Disconnect Switch, Fused |
| Phase: | 3 |
| Mounting: | Base, DIN Rail |
| Volts AC: | 600 |
| Amps: | 200 |
| Poles: | 3 |
| Class: | J |