3-1/2" SS Gold Rigid Conduit Strap

Item #: 0752665

Cat #: P1120 SS

UPC: 702316503519

$ 17.83 EA
Company wide:
1 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 3/4", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Pipe Clamp, Diameter: 3/4", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 3.5" Pipe Clamp Fittings

Also known as: 702316503519, P1120 SS, PSTP1120SS

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel