60a/2p Hd Fusible Safety Switch 600v NEMA 3r

Item #: 0752520

Cat #: DH262FRK

UPC: 786685177137

$ 1273.66 EA
Company wide:
0 in stock
Documents & Guides
60a/2p Hd Fusible Safety Switch 600v NEMA 3r

Overview

60a/2p Hd Fusible Safety Switch 600v NEMA 3r
Also known as: 786685177137, DH262FRK, CUTDH262FRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R