Rigid Strut Strap, 2", Aluminum

Item #: 0752459

Cat #: PS 1116 2 AL

UPC: 702316503953

Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 2 Inch, Material: Aluminum, For Use With Aluminum Rigid/IMC Conduit

Overview

Rigid Strut Strap, Diameter: 2 Inch, Material: Aluminum, For Use With Aluminum Rigid/IMC Conduit
Also known as: 702316503953, PS 1116 2 AL, PSTPS11162AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum