Mounting Bracket, 4" Round, Low Voltage, Old Work, Non-Metallic

Item #: 0752451

Cat #: LVR1

UPC: 018997581853

$ 3.49 EA
Company wide:
73 in stock
Documents & Guides
Mounting Bracket. 4" Round, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

Overview

Mounting Bracket. 4" Round, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.

Also known as: 018997581853, LVR1, ARLLVR1

Specifications

Color: Black
Material: Plastic
Gangs: 1
Color: Black
Gangs: 1
Material: Plastic