Duct Cover, PVC, 4W X 2 M, White

Item #: 0752354

Cat #: C4WH2

UPC: 613056234642

Call for price
Company wide:
0 in stock
Documents & Guides
Duct Cover, PVC, 4W X 2 Meters, White

Overview

Duct Cover, PVC, 4W X 2 Meters, White
Also known as: 613056234642, C4WH2, PDTC4WH2

Specifications

Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Material: PVC
Color: White
Length: 6 ft