Duct Cover, PVC, 3W X 2 M, White

Item #: 0752287

Cat #: C3WH2

UPC: 613056234680

Call for price
Company wide:
0 in stock
Documents & Guides
Duct Cover, PVC, 3W X 2 Meters, White

Overview

Duct Cover, PVC, 3W X 2 Meters, White
Also known as: 613056234680, C3WH2, PDTC3WH2

Specifications

Width: 3 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: White
Length: 6 ft