97610 PLUG IN CFL

Item #: 0752189

Cat #: F26DBX/827/ECO4P

UPC: 043168976107

Company wide:
0 in stock
Documents & Guides
GE Ecolux«, 26 WTT, 105 V, 1800 LM, 2700 KV, 82 CRI, 6.4 IN Length, G24q-3 Base, 17000 HR Average Life

Overview

GE Ecolux«, 26 WTT, 105 V, 1800 LM, 2700 KV, 82 CRI, 6.4 IN Length, G24q-3 Base, 17000 HR Average Life
Also known as: 043168976107, F26DBX/827/ECO4P, CURF26DBX827ECO4P

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q-3)
Wattage: 26
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent