97606 PLUG IN CFL

Item #: 0752187

Cat #: F26DBX/827/ECO

UPC: 043168976060

Call for price
Company wide:
0 in stock
Documents & Guides
GE Ecolux«, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 CRI, 6.67 IN Length, G24d-3 Base, 10000 HR Average Life

Overview

GE Ecolux«, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 CRI, 6.67 IN Length, G24d-3 Base, 10000 HR Average Life
Also known as: 043168976060, F26DBX/827/ECO, CURF26DBX827ECO

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1710
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (G24d-3)
Wattage: 26
Volts AC: 120
Lumens: 1710
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G24d-3)