Wire Standoff, Push Mount, .75" (19.1mm

Item #: 0752092

Cat #: WS75-75-M

UPC: 074983740215

Call for price
Company wide:
0 in stock
Documents & Guides
Wire standoff, push barb mount, .75" (19.1mm) bundle, .75" (19.1mm) standoff height, natural, bulk package.

Overview

Wire standoff, push barb mount, .75" (19.1mm) bundle, .75" (19.1mm) standoff height, natural, bulk package.
Also known as: 074983740215, WS75-75-M, PDTWS7575M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon