Wire Standoff, Push Mount, .75" (19.1mm)

Item #: 0752087

Cat #: WS75-25-C

UPC: 074983740314

Call for price
Company wide:
0 in stock
Documents & Guides
Wire standoff, push barb mount, .75" (19.1mm) bundle, .25" (6.4mm) standoff height, natural, standard package.

Overview

Wire standoff, push barb mount, .75" (19.1mm) bundle, .25" (6.4mm) standoff height, natural, standard package.
Also known as: 074983740314, WS75-25-C, PDTWS7525C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon