Wire Standoff, Push Mount, .50" (12.7mm

Item #: 0752078

Cat #: WS50-50-C

UPC: 074983740291

Call for price
Company wide:
0 in stock
Wire standoff, push barb mount, .50" (12.7mm) bundle, .50" (12.7mm) standoff height, natural.

Overview

Wire standoff, push barb mount, .50" (12.7mm) bundle, .50" (12.7mm) standoff height, natural.
Also known as: 074983740291, WS50-50-C, PDTWS5050C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon