Wire Standoff, Push Mount, .35" (8.9mm)

Item #: 0752068

Cat #: WS35-50-M

UPC: 074983740147

Call for price
Company wide:
0 in stock
Documents & Guides
Wire standoff, push barb mount, .35" (8.9mm) bundle, .50" (12.7mm) standoff height, natural, bulk package.

Overview

Wire standoff, push barb mount, .35" (8.9mm) bundle, .50" (12.7mm) standoff height, natural, bulk package.
Also known as: 074983740147, WS35-50-M, PDTWS3550M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon