Duct Wire Retainer, Type G, 5"

Item #: 0752023

Cat #: WR5-C

UPC: 074983686025

$ 1.96 EA
Company wide:
0 in stock
Panduct® type G wiring duct wire retainer, use with 3x5 - 4x5 or 6x4 duct width, use with 3x5 - 4x5 or 6x4 duct height, ABS, black, 100 pc. package quantity.

Overview

Panduct® type G wiring duct wire retainer, use with 3x5 - 4x5 or 6x4 duct width, use with 3x5 - 4x5 or 6x4 duct height, ABS, black, 100 pc. package quantity.
Also known as: 074983686025, WR5-C, PDTWR5C

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel