1-1/2" EMT 90° Elbow, 24" Radius

Item #: 0752007

Cat #: 112E90X24

UPC: 786692020938

$ 211.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1-1/2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius

Overview

1-1/2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692020938, 112E90X24

Specifications

Diameter: 1 1/2 in
Material: Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 1/2 in
Angle: 90°
Material: Steel
Sweep Radius: 24 in