Bracket, Wall Mount, 8" Width, Wyr-Grid

Item #: 0751927

Cat #: WGWMTB8EZ

UPC: 074983810918

Call for price
Company wide:
0 in stock
The electro zinc-plated bracket in silver is made of steel and is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 8.0" (203 mm) Wyr-Grid® Pathway against a vertical

Overview

The electro zinc-plated bracket in silver is made of steel and is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 8.0" (203 mm) Wyr-Grid® Pathway against a vertical
Also known as: 074983810918, WGWMTB8EZ, PDTWGWMTB8EZ

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel