Bracket, Wall Mount, 8" Width, Wyr-Grid

Item #: 0751924

Cat #: WGWMTB8BL

UPC: 074983810895

Call for price
Company wide:
0 in stock
The black powder coated bracket is made of steel and is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 8.0" (203 mm) Wyr-Grid® Pathway against a vertical surface suc

Overview

The black powder coated bracket is made of steel and is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 8.0" (203 mm) Wyr-Grid® Pathway against a vertical surface suc
Also known as: 074983810895, WGWMTB8BL, PDTWGWMTB8BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel