TYPE 12 AGL FRONT PUSHBUTTON ENC

Item #: 0751878

Cat #: PBC6

UPC: 782051701661

$ 683.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series push button enclosures, 6.25" height, 6.37" length, 9.5" width, NEMA 12, Hinged cover, PBC enclosure, Surface mounted, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series push button enclosures, 6.25" height, 6.37" length, 9.5" width, NEMA 12, Hinged cover, PBC enclosure, Surface mounted, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches

Also known as: 782051701661, PBC6, CIRPBC6

Specifications

Type: Hinged Cover, NEMA 12
Mounting: Wall
Type: Hinged Cover, NEMA 12
Mounting: Wall