Bracket, Trapeze, 30" Wyr-Grid, Electro

Item #: 0751858

Cat #: WGTB30EZ

UPC: 074983225446

Call for price
Company wide:
0 in stock
Documents & Guides
The electro zinc-plated bracket in silver is used to support a 30" (762 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracket c

Overview

The electro zinc-plated bracket in silver is used to support a 30" (762 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracket c
Also known as: 074983225446, WGTB30EZ, PDTWGTB30EZ

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel