Bracket, Trapeze, 18" Wyr-Grid, Electro

Item #: 0751849

Cat #: WGTB18EZ

UPC: 074983224920

Call for price
Company wide:
0 in stock
The electro zinc-plated bracket in silver is used to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracke

Overview

The electro zinc-plated bracket in silver is used to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracke
Also known as: 074983224920, WGTB18EZ, PDTWGTB18EZ

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel