Bracket, Trapeze, 12" Wyr-Grid, Electro

Item #: 0751845

Cat #: WGTB12EZ

UPC: 074983224913

Call for price
Company wide:
0 in stock
The electro zinc-plated bracket in silver is used to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracket

Overview

The electro zinc-plated bracket in silver is used to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The bracket
Also known as: 074983224913, WGTB12EZ, PDTWGTB12EZ

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel