Sidewall, 4" High, Wyr-Grid, Black Powde

Item #: 0751825

Cat #: WGSW4BL

UPC: 074983878802

Call for price
Company wide:
0 in stock
The Wyr-Grid® black powder coated, snap-on sidewall is 4.0" (102 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.

Overview

The Wyr-Grid® black powder coated, snap-on sidewall is 4.0" (102 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.
Also known as: 074983878802, WGSW4BL, PDTWGSW4BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel