12/2 THHN/THWN Unshielded Tray Cable

Item #: 0751821

Cat #: A11202F

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, 2-Conductor, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red

Overview

12 AWG, 2-Conductor, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red
Also known as: A11202F, OMNA11202F

Specifications

Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Conductors: 2
Jacket: PVC
Color: Black
Shielding: Unshielded
Gauge: 12 AWG
Material: Copper
Volts AC: 600