1
more

Intersection Bend Radius Control, 2" Hig
Item #: 0751766
Cat #: WGINTBRC2EZ
UPC: 07498353248
Call for price
Company wide:
0
in stock
Documents & Guides
The Wyr-Grid® electro zinc-plated, snap-on intersection bend radius control in silver is 2.0" (50 mm) high. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections.
Overview
The Wyr-Grid® electro zinc-plated, snap-on intersection bend radius control in silver is 2.0" (50 mm) high. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections.
Also known as: 07498353248, WGINTBRC2EZ, PDTWGINTBRC2EZ
Specifications
| Color: | Silver |
| Material: | Steel |
| Color: | Silver |
| Material: | Steel |