Transformer, Dry Type, 25KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 0751744

Cat #: T2536181S

UPC: 047503734605

$ 5557.08 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 25 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 25 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503734605, T2536181S, ACMT2536181S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 600
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 600