4" Square Cover, 1-Device, Mud Ring, Adjustable 1/2 to 1-1/2"

Item #: 0751705

Cat #: 52CADJ

UPC: 785991044546

$ 40.40 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Cover, 1-Device, Mud Ring, Adjustable 1/2 to 1-1/2 Inch, Drawn, Steel.

Overview

4 Inch Square Cover, 1-Device, Mud Ring, Adjustable 1/2 to 1-1/2 Inch, Drawn, Steel.

Thomas & Betts 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785991044546, 52CADJ, STL52CADJ

Specifications

Gangs: 1
Material: Steel
Depth: Adjustable, 1/2 - 1 1/2 in
Gangs: 1
Depth: Adjustable, 1/2 - 1 1/2 in
Material: Steel