Wyr-Grid Divider Wall 6" - PG

Item #: 0751696

Cat #: WGDW6PG

UPC: 074983518463

Company wide:
0 in stock
The pre-galvanized metal divider wall in gray is 6.0 (152 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables

Overview

The pre-galvanized metal divider wall in gray is 6.0 (152 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables
Also known as: 074983518463, WGDW6PG, PDTWGDW6PG

Specifications

Color: Gray
Height: 152 mm
Color: Gray
Height: 152 mm