Wyr-Grid Divider Wall 4", PG

Item #: 0751693

Cat #: WGDW4PG

UPC: 074983520176

Company wide:
0 in stock
The pre-galvanized metal divider wall in gray is 4.0 (102 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables

Overview

The pre-galvanized metal divider wall in gray is 4.0 (102 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables
Also known as: 074983520176, WGDW4PG, PDTWGDW4PG

Specifications

Color: Gray
Height: 102 mm
Color: Gray
Height: 102 mm