Wyr-Grid Divider Wall 2" - PG

Item #: 0751683

Cat #: WGDW2PG

UPC: 074983693962

Company wide:
0 in stock
The pre-galvanized metal divider wall in gray is 2.0" (50 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables

Overview

The pre-galvanized metal divider wall in gray is 2.0" (50 mm) high. It is used to provide cable separation on the Wyr-Grid® overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables
Also known as: 074983693962, WGDW2PG, PDTWGDW2PG

Specifications

Height: 50 mm
Color: Gray
Height: 50 mm
Color: Gray