Bracket, Cantilever, 24" Width, Wyr-Grid

Item #: 0751668

Cat #: WGCB24EZ

UPC: 074983225477

Call for price
Company wide:
0 in stock
The electro zinc-plated bracket in silver used to support the 24.0" (609.6 mm) wide Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 26.7" (678.2 mm) long, 2.2" (56.4 mm) wide, and 26.7" (678.2 mm) deep and has an integral retaining clip that s

Overview

The electro zinc-plated bracket in silver used to support the 24.0" (609.6 mm) wide Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 26.7" (678.2 mm) long, 2.2" (56.4 mm) wide, and 26.7" (678.2 mm) deep and has an integral retaining clip that s
Also known as: 074983225477, WGCB24EZ, PDTWGCB24EZ

Specifications

Color: Silver
Material: Steel
Width: 2.200 in
Height: 6.900 in
Length: 26.700 in
Color: Silver
Width: 2.200 in
Length: 26.700 in
Material: Steel
Height: 6.900 in