Bracket, Cantilever, 24" Width, Wyr-Grid

Item #: 0751667

Cat #: WGCB24BL

UPC: 074983318872

Call for price
Company wide:
0 in stock
The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 24" (609.6 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 26.7" (678.2 mm) long, 2.2" (56.4 mm) wide, and 26.7" (678.2 mm) deep and has an integral retaini

Overview

The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 24" (609.6 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 26.7" (678.2 mm) long, 2.2" (56.4 mm) wide, and 26.7" (678.2 mm) deep and has an integral retaini
Also known as: 074983318872, WGCB24BL, PDTWGCB24BL

Specifications

Color: Black
Material: Steel
Width: 2.200 in
Height: 6.900 in
Length: 26.700 in
Color: Black
Width: 2.200 in
Length: 26.700 in
Material: Steel
Height: 6.900 in