This product has been discontinued.

Wyr-Grid 30" Width FiberRunner Trapeze B
Item #: 0751651
Cat #: WG30FRTBBL
UPC: 074983332120
Company wide:
0
in stock
Discontinued
Documents & Guides
The Wyr-Grid® 30" (762.0 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 30.7" (779.8 mm) long, 2.3" (58.4 mm) wide, and 30.7" (779.8 mm) deep. It attaches to the Wyr-Grid® 30" (762.0 mm
Overview
The Wyr-Grid® 30" (762.0 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 30.7" (779.8 mm) long, 2.3" (58.4 mm) wide, and 30.7" (779.8 mm) deep. It attaches to the Wyr-Grid® 30" (762.0 mm
Also known as: 074983332120, WG30FRTBBL, PDTWG30FRTBBL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |